Shop All Squeegee Parts
Vikan
Repl. Squeegee Blade, 24"L, Foam Rubber
Mfr # 77745
Zoro # G5666735
original price:
$23.27
23% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color White
- FDA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 77745
- Zoro # G5666735
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Blade Width | 24 in |
Details
Squeegee Blade Material | Foam Rubber |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Color | White |
FDA Compliant | Yes |
Application | Replacement Squeegee Blade |
Chemical Resistant | Yes |
Item | Replacement Squeegee Blade |
Blade Shape | Straight |
Compatible Manufacturer Part Number | 77541, 77542, 77543, 77544, 77545, 77546, 775466, 77547, 775477, 775488, 77549 |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Blade Material | Cellular Rubber/Polypropylene |
Resistance Properties | Chemical Resistant |
Product Type | Squeegee Refill |
Blade Material | Foam Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Cellular Rubber/Polypropylene, Blade Shape Straight, Blade Width 24 in, Color White, FDA Compliant Yes, Compatible Grainger Part Number 2RWL3, 2RWL4, 2RWL5, 2RWL6, 2RWL7, 30PC62, 499G82, 499G98, 499M86, 5WUJ2, 9JR06, Compatible Manufacturer Part Number 77541, 77542, 77543, 77544, 77545, 77546, 775466, 77547, 775477, 775488, 77549, Color Coding System Yes, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- TOUGH GUY 13 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY2)
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- ARM & HAMMER Fresh Scentsations Carpet Odor Eliminator, Island Mist, 30 oz Box, PK6 (33200-11535)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- VIKAN Repl. Squeegee Blade, 20"L, Foam Rubber (77735)
- VIKAN Repl. Squeegee Blade, 16"L, Foam Rubber (77725)
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- VIKAN VIKAN Black 28" Replacement Squeegee Blade (77759)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1021333)
- Vikan Squeegee Parts