Shop All Cutter Parts
Vikan
Repl Hook, Tool Mount, Yellow Poly, PK4
Mfr # 10166
Zoro # G4817976
product price: $7.85
/pk 4, $1.96/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Material Yellow Polypropylene
- Includes (8) Replacement Pins
- Impact Rated No
- For Use With Mfr. Model Number 10186 and 10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10166
- Zoro # G4817976
- Country of Origin Denmark
- Category Cutter Parts
Dimensions
Overall Length | 2 in |
Details
Material | Yellow Polypropylene |
Includes | (8) Replacement Pins |
Impact Rated | No |
Item | Replacement Hook |
For Use With Mfr. Model Number | 10186 and 10176 |
Type | Tool Wall Mount |
For Use With | Mfg. No. 10186 and 10176 |
Description
Replacement Hook, For Use With Mfr. Model Number 10186 and 10176, Includes (8) Replacement Pins, Type Tool Wall Mount, Material Yellow Polypropylene, Overall Length 2 in, For Use With Mfg. No. 10186 and 10176, Impact Rated No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #47 (44317)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- MARSHALLTOWN MUD PAN 14-3/8""L (16396)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- VIKAN Repl Hook, Tool Mount, White Poly, PK4 (10165)
- VIKAN Repl Hook, Tool Mount, Blue Poly, PK4 (10163)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- DEWALT ACSR Cable Cutting Tool Replacement Blade (DCE1551)
- ZORO SELECT Cutting Blade (S8115601)
- A2Z SCILAB 4 Pcs Stainless Steel Wax Clay Sculpting Kit Carving Tools (A2Z-ZR952)
- Vikan Cutter Parts