Shop All Cutter Parts
Vikan
Repl Hook, Tool Mount, White Poly, PK4
Mfr # 10165
Zoro # G4818012
product price: $11.45
/pk 4, $2.86/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Material White Polypropylene
- Includes (8) Replacement Pins
- For Use With Mfg. No. 10185 and 10175
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 10165
- Zoro # G4818012
- Country of Origin Denmark
- Category Cutter Parts
Dimensions
Overall Length | 2 in |
Details
Material | White Polypropylene |
Includes | (8) Replacement Pins |
For Use With | Mfg. No. 10185 and 10175 |
Impact Rated | No |
Item | Replacement Hook |
For Use With Mfr. Model Number | 10185 and 10175 |
Type | Tool Wall Mount |
Description
Replacement Hook, For Use With Mfr. Model Number 10185 and 10175, Includes (8) Replacement Pins, Type Tool Wall Mount, Material White Polypropylene, Overall Length 2 in, For Use With Mfg. No. 10185 and 10175, Impact Rated No, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #40 (46710)
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- BLUE DEMON Stay-Sharp II Tungsten Grinder (BDTG-STAYSHARP-II)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- VIKAN Repl Hook, Tool Mount, Blue Poly, PK4 (10163)
- RIDGID Roll Pin for Vise (41035)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- WESTWARD Replacement Blade, 18 In, For 13P508 (13P531)
- HYDE Blade, 2 1/2 In Scraper (11100)
- RIDGID Retaining Ring, Steel, PK5 (74740)
- Vikan Cutter Parts