Shop All Buckets & Mop Pails
Vikan
Pail Lid, Purple, Polypropylene
Mfr # 56898
Zoro # G2281846
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Width 9 3/4 in
- Bucket/Pail Length 11 21/64 in
- Color Coding System Yes
- Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56898
- Zoro # G2281846
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 3/4 in |
Bucket/Pail Length | 11 21/64 in |
Overall Length | 12 in |
Overall Width | 10 in |
Diameter | 10 in |
Details
Color | Purple |
Item | Pail Lid |
Color Coding System | Yes |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Material | Polypropylene |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 16200, 56863, 56873, 56883, 56923, 56933 |
Description
Pail Lid, Color Purple, Material Polypropylene, Diameter 10 in, Overall Length 12 in, Overall Width 10 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56873, 56883, 56923, 56933, Product Type Bucket Lid, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- SEVENTH GENERATION All Purpose Cleaner, 23 oz. Bottle, Unscented (44713EA)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- COLORCORE ColorCore Medium Nail Brush, White (643315)
- VIKAN Pail Lid, Orange, Polypropylene (56897)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Blue, Polypropylene (56873)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Orange, Polypropylene (56867)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- MASTER RANCHER Master Rancher MR40QP-TUB-BLK 40 Quart Black Muck Tub (175928)
- Vikan Floor Mops, Buckets & Wringers