Shop All Bucket Lids & Accessories
Vikan
Pail Lid, Polypropylene
Mfr # 56894
Zoro # G9091512
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in
- Bucket/Pail Width 9 3/4 in
- Bucket/Pail Length 11 21/64 in
- Color Red
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56894
- Zoro # G9091512
- Country of Origin Denmark
- Category Bucket Lids & Accessories
Dimensions
Diameter | 10 in |
Bucket/Pail Width | 9 3/4 in |
Bucket/Pail Length | 11 21/64 in |
Overall Length | 12 in |
Overall Width | 10 in |
Details
Item | Pail Lid |
Color | Red |
Material | Polypropylene |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Color Coding System | Yes |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 16200, 56863, 56873, 56883, 56923, 56933 |
Bucket Material | Plastic |
Description
Pail Lid, Color Red, Material Polypropylene, Diameter 10 in, Overall Length 12 in, Overall Width 10 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56873, 56883, 56923, 56933, Product Type Bucket Lid, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120DA)
- VIKAN Pail Lid, Green (56872)
- VIKAN Pail Lid, Blue (56933)
- VIKAN Pail Lid, Green (56932)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- Vikan Bucket Lids & Accessories