Shop All Bucket Lids & Accessories
Vikan
Pail Lid, Green
Mfr # 56872
Zoro # G0144602
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Diameter 12 in
- Bucket/Pail Width 12 1/4 in
- Bucket/Pail Dia. 12 1/4 in
- Bucket/Pail Length 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56872
- Zoro # G0144602
- Country of Origin Denmark
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 in |
Bucket/Pail Width | 12 1/4 in |
Bucket/Pail Dia. | 12 1/4 in |
Bucket/Pail Length | 14 1/2 in |
Overall Width | 12 in |
Overall Length | 14 in |
Details
Color | Green |
Item | Pail Lid |
Material | Polypropylene |
Shape | Round |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Features | Fda Compliant |
Metal Detectable | No |
Anti-Spill | Yes |
For Use With | Mfr. No. 56862 |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 16200, 56863, 56883, 56893, 56923, 56933 |
Bucket Material | Plastic |
Description
Pail Lid, Color Green, Material Polypropylene, Diameter 12 in, Overall Length 14 in, Overall Width 12 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56883, 56893, 56923, 56933, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 3 in H (DV0835-NXL)
- VIKAN Pail Lid, Green (56932)
- VIKAN Pail Lid, Polypropylene (56894)
- VIKAN Pail Lid, Blue (56933)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, White, Sq (SQ2140WL)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- ZORO SELECT Pail Lid, Natural, Standard, 1-3/16 in. H (ROP2100CVR-SN-N)
- Vikan Bucket Lids & Accessories