Shop All Bucket Lids & Accessories
Vikan
Pail Lid, Blue
Mfr # 56933
Zoro # G3880950
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 15 in
- Bucket/Pail Width 14 39/64 in
- Bucket/Pail Dia. 14 39/64 in
- Bucket/Pail Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56933
- Zoro # G3880950
- Country of Origin Denmark
- Category Bucket Lids & Accessories
Dimensions
Diameter | 15 in |
Bucket/Pail Width | 14 39/64 in |
Bucket/Pail Dia. | 14 39/64 in |
Bucket/Pail Length | 17 in |
Overall Length | 17 in |
Overall Width | 15 in |
Details
Color | Blue |
Item | Pail Lid |
Material | Polypropylene |
Shape | Round |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Features | Fda Compliant |
Metal Detectable | No |
Color Coding System | Yes |
For Use With | Mfr. No. 56923 |
Anti-Spill | Yes |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 56863, 56873, 56883, 56893 |
Bucket Material | Plastic |
Description
Pail Lid, Color Blue, Material Polypropylene, Diameter 15 in, Overall Length 17 in, Overall Width 15 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 56863, 56873, 56883, 56893, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Clear (CP58406140)
- VIKAN Pail Lid, Polypropylene (56894)
- VIKAN Pail Lid, Green (56932)
- VIKAN Pail Lid, Green (56872)
- SORBO Quadropod Bucket Locks Set of Two (2093)
- BASCO Pail Lid for N2150CP-W (N2100TT)
- ENCORE 2 Gal Encore Plastics White Tear-Strip Gasketed Lid (52250)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- Vikan Bucket Lids & Accessories