Shop All Storage Pails & Buckets
Vikan
Pail Lid, 3 gal. Bucket Capacity, Color: Gray
Mfr # 568788
Zoro # G7734962
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Polypropylene
- Standards FDA Compliant
- Bucket/Pail Length 14 1/2 in
- Bucket/Pail Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 568788
- Zoro # G7734962
- Country of Origin Denmark
- Category Storage Pails & Buckets
Dimensions
Bucket/Pail Length | 14 1/2 in |
Bucket/Pail Width | 12 1/4 in |
Bucket/Pail Dia. | 12 1/4 in |
Details
Item | Pail Lid |
Color | Gray |
Shape | Round |
Material | Polypropylene |
Standards | FDA Compliant |
Bucket Capacity | 3 gal |
Bucket Material | Plastic |
Description
Pail Lid, Color Gray, Color Coding System Yes, Shape Round, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Hulk 30" Storage Container, Yellow (QUS973YL)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- BASCO Plastic Container, 2 gal. (EZ-E027)
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- Vikan Storage Pails & Buckets