Shop All Storage Pails & Buckets
Vikan
Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime
Mfr # 568977
Zoro # G7734999
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 9 29/32 in
- Material Polypropylene
- Standards FDA Compliant
- Bucket Capacity 1 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 568977
- Zoro # G7734999
- Country of Origin Denmark
- Category Storage Pails & Buckets
Dimensions
Diameter | 9 29/32 in |
Bucket/Pail Width | 9 3/4 in |
Bucket/Pail Dia. | 9 29/32 in |
Bucket/Pail Length | 11 21/64 in |
Details
Item | Pail Lid |
Color | Lime |
Shape | Round |
Material | Polypropylene |
Standards | FDA Compliant |
Bucket Capacity | 1 1/2 gal |
Bucket Material | Plastic |
Description
Pail Lid, Color Lime, Color Coding System Yes, Shape Round, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- LEWISBINS Plastic Divider, Gray (DV1625 Grey)
- EKENA MILLWORK Embrey Steel Bracket, White Primer 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPWH)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- S & H INDUSTRIES PAIL TIPPER SINGLE CONTAINER (KE78030)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572324CLR)
- POLAR-TECH Paint Can, 1 Quart, Round (HAZ1025)
- Vikan Storage Pails & Buckets