Shop All Tool Hanging Racks & Rails
Vikan
Pail Bracket, Mounted, 15In L x 2-39/4In H
Mfr # 16200
Zoro # G5790522
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Fits Mfr. No. 5686, 5688
- Mount wall
- Length (In.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 16200
- Zoro # G5790522
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length (In.) | 15 |
Height (In.) | 2-39/64 |
Overall Length | 14 5/8 in |
Overall Height | 2 in |
Overall Depth | 370 mm |
Overall Width | 3 1/8 in |
For Container Size | 1.5 gal, 3 gal |
Details
Item | Pail Bracket |
Material | Stainless Steel |
Color | Silver |
Fits | Mfr. No. 5686, 5688 |
Mount | wall |
Type | Mounted |
Tool Storage Type Included | Tool Rack/Rail |
Features | Brackets are Extendable |
Holds | 1 Bucket |
For Product Type | Canisters/Buckets |
Number of Mounting Holes | 2 |
For Use With | Remco 5686 and 5688 |
Description
Pail Bracket, Color Silver, For Product Type Canisters/Buckets, Overall Length 14 5/8 in, Overall Width 3 1/8 in, Overall Height 2 in, Overall Depth 370 mm, For Use With Remco 5686 and 5688, Holds 1 Bucket, Number of Mounting Holes 2, FDA Compliant Yes, Features Brackets are Extendable, For Container Size 1.5 gal, 3 gal, Material Stainless Steel, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Lock 4-in-1 (GS-360)
- DIVERSITECH Heavy Duty Concrete Equipment Pad (UC2448-3)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.15" 0.0005" Centering Indicator (5711-6100)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting SAE Wrench Set (85998)
- MILWAUKEE TOOL Screwdriver Rack (ML48-22-8341)
- BUYERS PRODUCTS Mounting Bracket, 15 in. L, Steel, Black (1701000)
- GEMPLERS Gempler's Stud-Mount Tool Rack (TRT12)
- TOOLFLEX Red Hooks for 21.5" or 37", PK3 (P01H-2)
- JET Tool Rest Right (JBG8A-28)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- Vikan Tool Hanging Racks & Rails