Shop All Hand & Bowl Scoops
Vikan
Paddle Scraper, Flex, 4-1/2 x 6, Poly, Green
Mfr # 70132
Zoro # G4817836
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Design 2-piece
- Blade Width (In.) 4 1/2 in
- Blade Length (In.) 6 in
- Application For Food Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 70132
- Zoro # G4817836
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Blade Width (In.) | 4 1/2 in |
Blade Length (In.) | 6 in |
Overall Length (In.) | 9 in |
Details
Item | Paddle Scraper |
Color | Green |
Metal Detectable | No |
Design | 2-piece |
Application | For Food Handling |
Meets/Exceeds | FDA Compliant |
Material | polypropylene |
Type | Flexible |
Working Temp. (Deg. F) | - 4 Degrees to 158 Degrees F |
Handle Type | Not Included |
Product Type | Paddle Scraper |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | -4 Degrees F |
Handle Included | No |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Maximum Dishwasher Temperature | 176 Degrees F |
NSF Certified | No |
Description
Paddle Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Paddle Scraper, Autoclavable Yes, Blade Length 1 1/4 in, Blade Material Polyethylene, Blade Width 4 1/2 in, Handle Included No, Handle Material Polyethylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 176 Degrees F, Maximum Temperature 158 Degrees F, Overall Height 1 1/4 in, Overall Length 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-78 H-0800)
- X-ACTO Knife, X3000, w/Cap, Black (X3730)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- VAUGHAN Replc Saw Bld De 18Tpi (250RBD)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red (70134)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Red (70114)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- VIKAN Small Hand Scoop, White, 11-39/64" L (56815)
- VIKAN Small Hand Scoop, Pink, 11-39/64" L (56811)
- ZORO SELECT Sterile Sampling Spoon, 1.25mL, PK200 (H36940-0000)
- Vikan Hand & Bowl Scoops