Shop All Brushes
Vikan
Not Included L Tube and Valve Brush, , Not Included, Brush Length: 6 1/2 in
Mfr # 53566
Zoro # G8596016
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 1/2 in |
Brush Width | 2 5/8 in |
Bristle Length | 2 3/8 in |
Trim Length | 2 5/16 in |
Overall Length | 7 29/32 in |
Brush Dia. | 2 5/16 in |
Brush Diameter | 2.36 in |
Details
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Features | Fda Compliant |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 2.36 in, Brush Length 6 1/2 in, Handle Length Not Applicable, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 2 5/8 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 64 gal Trash Can, Graystone (ANA64)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (75035)
- 3M Hand Applicator Squeegee Pa1-B Box Of 25 (9206)
- SCOTCH Contractors Plastic, 4 ft. x 180 ft., PK12 (CP4)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53562)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53563)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic (5551305)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Gray, Plastic, 10 in L Overall (419288)
- VIKAN Not Included L Deck Brush, , Not Included, Color: Red (70604)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE6)
- Vikan Brushes