Shop All Measuring Utensils
Vikan
Measuring Cup, Green, Plastic
Mfr # 60002
Zoro # G3981165
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Polypropylene
- Color Green
- Length 5 1/2 in
- Graduation Range 200mL to 2000mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 60002
- Zoro # G3981165
- Country of Origin Denmark
- Category Measuring Utensils
Dimensions
Length | 5 1/2 in |
Handle Length | 4 1/2 in |
Height | 8 1/2 in |
Diameter | 5 1/2 in |
Width | 8 5/8 in |
Details
Item | Measuring Cup |
Capacity | 2 qt |
Material | Polypropylene |
Color | Green |
Graduation Range | 200mL to 2000mL |
Handle Type | Flat |
Temp. Resistance | 250 Degrees F |
Handle Color | Green |
Standards | FDA Compliant |
Maximum Graduation | 2000 mL |
Number of Pieces | 1 |
Minimum Graduation | 200 mL |
Graduation Subdivisions | 100 ml, 5 oz |
Dry/Liquid | Dry, Liquid |
Handle Style | Flat |
NSF Certified | No |
Maximum Temperature Resistance | 212 Degrees F |
Product Type | Measuring Jug |
Description
Measuring Cup, Diameter 5 1/2 in, Overall Height 8 1/2 in, Material Polypropylene, Color Green, Handle Color Green, Handle Length 4 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 212 Degrees F, Maximum Graduation 2000 mL, Minimum Graduation 200 mL, Capacity 67.6 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Jug, Graduation Subdivisions 100 ml, 5 oz, Overall Length 5 1/2 in, Overall Width 8 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- SOUTHBEND Control Knob 2-1/2 D, Pointer (1178204)
- FOOTHILL FARMS Select Reduced Sodium No MSG Taco Seasoning Mix 6.6 oz. Packet, PK6 (V413-D9190)
- PROCTOR-SILEX RICE COOKER WHITE 10CUP (37533NR)
- VIKAN Measuring Cup, Red, Plastic (60004)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- VIKAN Measuring Cup, White, Plastic (60005)
- VIKAN Measuring Cup, Yellow, Plastic (60006)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Dry (MEA05D)
- RSVP INTERNATIONAL Nesting Measuring Cup, 6PK (NCP-6)
- RUBBERMAID COMMERCIAL Utility Scoops, Dishwasher-safe, 64 oz, 6PK, White (RCP288500WHCT)
- Vikan Measuring Utensils