Shop All Storage Pails & Buckets
Vikan
Hygienic Pail, 3 gal. Bucket Capacity
Mfr # 568677
Zoro # G9137665
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Shape Round
- Diameter 12 4/5 in
- Material Polypropylene
- Includes Stainless Steel Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 568677
- Zoro # G9137665
- Country of Origin Denmark
- Category Storage Pails & Buckets
Dimensions
Diameter | 12 4/5 in |
Bucket/Pail Width | 12 1/2 in |
Bucket/Pail Dia. | 12 4/5 in |
Bucket/Pail Length | 12 3/4 in |
Details
Item | Hygienic Pail |
Color | Lime |
Shape | Round |
Material | Polypropylene |
Includes | Stainless Steel Handle |
Standards | FDA Compliant |
Bucket Capacity | 3 gal |
Bucket Material | Plastic |
Description
Hygienic Pail, Color Lime, Color Coding System Yes, Shape Round, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 25 3/4 in L, 15 3/4 in W, 7 1/4 in H (814308 WHITE)
- ZORO SELECT Drum Faucet, 3/4 In, Manual, Cast Iron (63)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- QUANTUM STORAGE SYSTEMS 48" Wall Mount Bin Rail (QRU-1W)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- BASCO Steel Pail, 5 Gallon, Open Head, Unlined (OH5-28/26RI-B)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- Vikan Storage Pails & Buckets