Shop All Storage Pails & Buckets
Vikan
Hygienic Bucket, 1 1/2 gal, Green
Mfr # 568877
Zoro # G9137674
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 1/2 gal
- Color Green
- Shape Round
- Material Polypropylene/Stainless Steel
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 568877
- Zoro # G9137674
- Country of Origin Denmark
- Category Storage Pails & Buckets
Dimensions
Bucket/Pail Length | 10 in |
Bucket/Pail Dia. | 9 19/32 in |
Bucket/Pail Width | 9 19/32 in |
Overall Width | 11 in |
Overall Length | 10 in |
Overall Depth | 10 in |
Details
Item | Hygienic Bucket |
Capacity | 1 1/2 gal |
Color | Green |
Shape | Round |
Material | Polypropylene/Stainless Steel |
Handle Material | Stainless Steel |
Includes | Stainless Steel Handle |
Standards | FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704 |
Autoclavable | Yes |
Bucket Capacity | 1 1/2 gal |
Product Type | Bucket |
Includes Handle | Yes |
Includes Graduation Markings | Yes |
Bucket Material | Plastic |
Description
Hygienic Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 11 in, Overall Length 10 in, Overall Depth 10 in, Autoclavable Yes, Color Coding System Yes, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID BRACKET FASTTRACK 12"" WH (1959952)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Red (QSB810RD)
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- PIPELINE PACKAGING Tight Head Pail, 20L, HDPE, Nat (01-05-079-00033)
- GOURMETGALLEY 6GLD 5 Gallons White Reusable Easy Off Lid Pail - White - 5 gallons (GO3579775)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- S & H INDUSTRIES PAIL TIPPER SINGLE CONTAINER (KE78030)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt (FG572424CLR)
- Vikan Storage Pails & Buckets