Shop All Spiral Tube Brushes
Vikan
Hook Brush, 15 1/2 in Brush L
Mfr # 53727
Zoro # G2052610
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 2 1/4 in
- Brush Length 15 1/2 in
- Overall Length 15 1/2 in
- Handle Material Polypropylene
- Bristle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 53727
- Zoro # G2052610
- Country of Origin Denmark
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 2 1/4 in |
Brush Length | 15 1/2 in |
Overall Length | 15 1/2 in |
Trim Length | 1 in |
Handle Length | 5 1/4 in |
Brush Diameter | 2.25 in |
Bristle Length | 1 in |
Brush Width | 2 1/4 in |
Details
Handle Material | Polypropylene |
Bristle Color | Orange |
Chemical Resistant | Yes |
Handle Type | Threaded |
Item | Hook Brush |
Bristle Material | Polyester |
Handle Color | Orange |
Application | Pipes and Tubes |
Bristle Firmness | Medium |
Handle Style | Straight |
Description
Hook Brush, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 2.25 in, Brush Length 15 1/2 in, Handle Length 5 1/4 in, Bristle Color Orange, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 in, Brush Width 2 1/4 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Orange, Overall Length 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- WEILER Mounting Mandrel (36542)
- WEILER Double Spiral Tube Brush, Power, 0.5"dia. (91018)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 3/8" dia. (05045)
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- ZORO SELECT Tube Brush, 0.014" dia. Wire, Nylon (66254442969)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 1/2" dia. (05245)
- PFERD 1" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83371)
- WESTWARD Double Spiral Tube Brush, SS, PK10 (88424)
- Vikan Spiral Tube Brushes