Shop All Dusters
Vikan
Handle, Polypropylene, Yellow, 6-1/2 in.
Mfr # 29346
Zoro # G4647553
original price:
$11.04
19% off
new price: $8.85
/ea
$8.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 6 1/2 in
- Material Polypropylene
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 1/2 in |
Dia. | 1-1/4" |
Overall Length | 6 in |
Broom Handle Length | 6-1/2" |
Handle Diameter | 1 1/8 in |
Details
Item | Handle |
Handle Material | Plastic |
Material | Polypropylene |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Connection Type | Threaded |
Broom Connection Type | European Thread |
Broom Handle Tip Material | Plastic |
Color | Yellow |
Features | For Use with Any Vikan Product Requiring Small Handle |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Broom Handle Color | Yellow |
Broom Handle Material | Plastic |
Product Type | Mini Handle |
Connection Thread Type | European |
Compatible Manufacturer Part Number | 29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113 |
Connection Thread Type | European |
Description
Handle, Connection Type Threaded, Material Polypropylene, Overall Length 6 in, Connection Thread Type European, Handle Diameter 1 1/8 in, Color Yellow, Color Coding System Yes, Compatible Grainger Part Number 20JX79, 2RWJ6, 2RWK2, 38Y548, 38Y648, 459V53, Compatible Manufacturer Part Number 29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113, Features For Use with Any Vikan Product Requiring Small Handle, Product Type Mini Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Drain Cap Assembly (1008639)
- VORTEX W9202 Telescoping Cloth Duster (VO359797)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (440177)
- VIKAN Handle, Polypropylene, White, 6-1/2 in. (29345)
- VIKAN Handle, Polypropylene, Green, 6-1/2 in. (29342)
- VIKAN Handle, Polypropylene, Red, 6-1/2 in. (29344)
- VIKAN Handle, Polypropylene, Blue, 6-1/2 in. (29343)
- PROCTER & GAMBLE Swiffer Sweeper® 10" Wide Mop (PAG09060EA)
- WEILER Wall Duster, Soft Horsehair Fill (71076)
- UNGER DUSTER LAMBSWOOL 28-43"" (961420)
- Vikan Dusters