Shop All Dusters
Vikan
Handle, Polypropylene, Red, 6-1/2 in.
Mfr # 29344
Zoro # G4647535
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 6 1/2 in
- Material Polypropylene
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
- Broom Handle Tip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 1/2 in |
Dia. | 1-1/4" |
Overall Length | 6 in |
Broom Handle Length | 6-1/2" |
Handle Diameter | 1 1/8 in |
Details
Item | Handle |
Handle Material | Plastic |
Material | Polypropylene |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Broom Handle Tip Material | Plastic |
Color | Red |
Connection Type | Threaded |
Broom Connection Type | European Thread |
Features | For Use with Any Vikan Product Requiring Small Handle |
Standards | (EC) 1935/2004 on Food Contact Materials, FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Broom Handle Material | Plastic |
Broom Handle Color | Red |
Compatible Manufacturer Part Number | 29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113 |
Product Type | Mini Handle |
Connection Thread Type | European |
Connection Thread Type | European |
Description
Handle, Connection Type Threaded, Material Polypropylene, Overall Length 6 in, Connection Thread Type European, Handle Diameter 1 1/8 in, Color Red, Color Coding System No, Compatible Grainger Part Number 20JX79, 2RWJ6, 2RWK2, 38Y548, 38Y648, 459V53, Compatible Manufacturer Part Number 29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113, Features For Use with Any Vikan Product Requiring Small Handle, Product Type Mini Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Steam Cleaner (GVC-390)
- RSVP INTERNATIONAL Paper Towel Holder - Chrome (CTH)
- PORTASAFE 35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Clear, 240 PK (SL1932RLSC)
- THINK SAFE First Voice Red Biohazard Waste Disposable Bags, 7-10 Gallon, 50/Pack (BHAZ01)
- VIKAN Handle, Polypropylene, White, 6-1/2 in. (29345)
- VIKAN Handle, Polypropylene, Blue, 6-1/2 in. (29343)
- VIKAN Handle, Polypropylene, Green, 6-1/2 in. (29342)
- VIKAN Handle, Polypropylene, Yellow, 6-1/2 in. (29346)
- HOOVER Dust Bag w/Rubber Ring (2KE2105000)
- BLOW OFF Air Duster (152-112-226)
- HOSPECO Microworks 72in Microfiber Canvas Back Dust Mop, Gray - (2506-MFDM-72GY)
- Vikan Dusters