Shop All Handles, Frames and Braces
Vikan
Handle, Gray, Aluminum
Mfr # 293588
Zoro # G3037284
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Aluminum
- Handle Color Gray
- Broom Handle Length 51 in
- Features Color Coding System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 293588
- Zoro # G3037284
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Broom Handle Length | 51 in |
Details
Handle Material | Aluminum |
Handle Color | Gray |
Item | Handle |
Features | Color Coding System |
Color | Gray |
Broom Handle Color | Gray |
Broom Handle Tip Material | Polypropylene |
Broom Connection Type | European Thread |
Broom Handle Material | Aluminum |
For Use With | Remco/Vikan Squeegees, Brooms, Brushes |
Product Type | Handle |
Accessory Type | Handle |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Handle Tip Material | Polypropylene |
Description
Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Color Gray, Handle Tip Material Polypropylene, Color Coding System Yes, Features Long Hygienic Sleeve, Durable, Ergonomic, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- PROUD GRILL CO GRMT GRILL WIPES 40PK (2867-WP-111)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- BOARDWALK Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12 (BWK920YCT)
- VIKAN Handle, Brown, Aluminum (293566)
- VIKAN 1615mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (29735)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29627)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29643)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29645)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- Vikan Handles, Frames and Braces