Shop All Handles, Frames and Braces
This Product is Discontinued
Vikan
Handle, Brown, Aluminum (Discontinued)
Mfr # 293766
Zoro # G3037293
This Product is Discontinued
Key Features
- Handle Length 59 in
- Handle Material Aluminum
- Handle Color Brown
- Broom Handle Color Brown
- For Use With Remco/Vikan Squeegees, Brooms, Brushes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 293766
- Zoro # G3037293
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Broom Handle Length | 59 in |
Details
Handle Material | Aluminum |
Handle Color | Brown |
Item | Handle |
Broom Handle Color | Brown |
For Use With | Remco/Vikan Squeegees, Brooms, Brushes |
Color | Brown |
Broom Handle Material | Aluminum |
Broom Connection Type | European Thread |
Broom Handle Tip Material | Polypropylene |
Features | Color Coding System |
Product Type | Handle |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Description
Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Color Brown, Handle Tip Material Polypropylene, Color Coding System Yes, Features Long Hygienic Sleeve, Durable, Ergonomic, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.