Shop All Handles, Frames and Braces
Vikan
Handle, Brown, Aluminum
Mfr # 293566
Zoro # G3037239
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Aluminum
- Handle Color Brown
- Broom Connection Type European Thread
- Broom Handle Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 293566
- Zoro # G3037239
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Broom Handle Length | 51 in |
Details
Handle Material | Aluminum |
Handle Color | Brown |
Item | Handle |
Broom Connection Type | European Thread |
Color | Brown |
Broom Handle Color | Brown |
For Use With | Remco/Vikan Squeegees, Brooms, Brushes |
Broom Handle Tip Material | Polypropylene |
Broom Handle Material | Aluminum |
Features | Color Coding System |
Product Type | Handle |
Accessory Type | Handle |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Description
Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Color Brown, Handle Tip Material Polypropylene, Color Coding System Yes, Features Long Hygienic Sleeve, Durable, Ergonomic, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK12, 6PK (62338-91110)
- ZEP CLEANE TUB & TILE 32OZ (ZUSTT32PF)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- CARBONA Carpet Cleaner 2-In-1 (229)
- VIKAN Handle, Gray, Aluminum (293588)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- VIKAN 785mm Extension Handle, 1/4 in Dia, Stainless Steel (5346)
- VIKAN 50" Color Coded Handle, 1 in Dia, Orange, Aluminum (29587)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29352)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29622)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44018)
- Vikan Handles, Frames and Braces