Shop All Handles, Frames and Braces
Vikan
Handle, 1 1/2 in Dia, Gray, Polypropylene
Mfr # 296288
Zoro # G3037275
original price:
$33.65
21% off
new price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Polypropylene
- Handle Diameter 1 1/2 in
- Handle Color Gray
- Broom Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 296288
- Zoro # G3037275
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 1/2 in |
Broom Handle Length | 59 in |
Maximum Length | 59 in |
Details
Handle Material | Polypropylene |
Handle Color | Gray |
Item | Handle |
Broom Handle Color | Gray |
Color | Gray |
Broom Handle Material | Polypropylene |
Broom Connection Type | European Thread |
Features | Color Coding System |
Broom Handle Tip Material | Polypropylene |
For Use With | Remco/Vikan Squeegees, Brooms, Brushes |
Product Type | Color Coded Handle |
Connection Thread Type | European |
Handle Tip Material | Polypropylene |
Handle Style | Fixed |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Description
Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 59 in, Handle Diameter 1 1/2 in, Handle Color Gray, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Features Long Hygienic Sleeve, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 20PK 42GAL CLR Cont Bag (1190273)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Hydroknit, 130 Wipes, 19 1/2 in x 13 1/2 in, 6 PK (35421)
- SPRAYWAY 19 Oz. Glass & Surface Cleaner (SW050R)
- ORECK Brush Roller, Fits XL21 (430001300)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29358)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, White, Aluminum (29595)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29683)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29627)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- 3M 3M 6472 Doodlebug Pad Holder Kit - Orange (7000002232)
- Vikan Handles, Frames and Braces