Shop All Dust Pans
Vikan
Handheld Dust Pan, White
Mfr # 56625
Zoro # G7612282
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 in
- Dust Pan Color White
- Overall Dust Pan Depth 8 in
- Dust Pan Lid Options No Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 13 in |
Overall Dust Pan Depth | 8 in |
Overall Width | 7 7/8 in |
Handle Length | 33 in |
Dust Pan Handle Length | 33 in |
Overall Depth | 8 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | White |
Dust Pan Lid Options | No Lid |
Item | Handheld Dust Pan |
Color | White |
Material | Polypropylene |
Specific Dust Pan Material | Polypropylene |
Includes Dust Pan Lid | No |
Tool Type | Dust Pan |
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 33 in, Overall Width 7 7/8 in, Overall Depth 8 in, Color White, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .125in RED, FITS TN (1021804)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- FULTON Dustpan 11-1/2X7 (240S-10)
- VIKAN Handheld Dust Pan, Red (56624)
- VIKAN Hand Held Dust Pan, Plastic, Brown, 13" W (566066)
- VIKAN Handheld Dust Pan, Black (56629)
- VIKAN Handheld Dust Pan, Yellow (56626)
- VIKAN Handheld Dust Pan, Blue (56623)
- VIKAN Hand Held Dust Pan, Plastic, Gray, 13" W (566088)
- Vikan Dust Pans