Shop All Dust Pans
Vikan
Handheld Dust Pan, Green
Mfr # 56622
Zoro # G7613165
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 in
- Dust Pan Color Green
- Overall Dust Pan Depth 8 in
- Dust Pan Lid Options No Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 13 in |
Overall Dust Pan Depth | 8 in |
Dust Pan Handle Length | 33 in |
Overall Width | 7 7/8 in |
Handle Length | 33 in |
Overall Depth | 8 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Green |
Dust Pan Lid Options | No Lid |
Item | Handheld Dust Pan |
Specific Dust Pan Material | Polypropylene |
Color | Green |
Material | Polypropylene |
Includes Dust Pan Lid | No |
Tool Type | Dust Pan |
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 33 in, Overall Width 7 7/8 in, Overall Depth 8 in, Color Green, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser Kit, Black Dispenser, Gentle Foam Soap, Dye Free (5305714)
- GLOBAL INDUSTRIAL 10 Lb. Box 100% Cotton Huck Towels, Blue (670230)
- BUSINESS BAGS DRUM LINER CLR 55G 60PK (618644)
- NU-CALGON 4171-75 18 oz. Evap Foam No Rinse Aerosol Evaporator Coil Cleaner, 6PK (499417175)
- VIKAN Hand Held Dust Pan, Pink, Polypropylene (56601)
- VIKAN Handheld Dust Pan, Red (56624)
- VIKAN Hand Held Dust Pan, Plastic, Brown, 13" W (566066)
- VIKAN Hand Held Dust Pan, Black, Polypropylene, Overall Width: 13" (56609)
- VIKAN Hand Held Dust Pan, Orange, Polypropylene (56607)
- VIKAN Handheld Dust Pan, White (56625)
- MALISH Janitorial Dust Pan, Lobby Style Black, PK 6 (2900)
- Vikan Dust Pans