Shop All Hand Scrapers
Vikan
Hand Scraper, 8.1 in L, Red
Mfr # 40124
Zoro # G7447070
original price:
$13.19
10% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Blade Width 4 in
- Blade Length 3 3/4 in
- Overall Length 8 5/64 in
- Scraper Design 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 40124
- Zoro # G7447070
- Country of Origin Denmark
- Category Hand Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 3 3/4 in |
Overall Length | 8 5/64 in |
Overall Height | 1 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Nylon |
Color | Red |
Scraper Design | 2-Piece |
Metal Detectable | No |
Tether Capable | Not Tether Capable |
Working Temp. | -4 Degrees to 347 Degrees F |
Handle Material | Polypropylene |
Standards | FDA Compliant |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
Handle Included | Yes |
Maximum Dishwasher Temperature | 199 Degrees F |
Autoclavable | Yes |
NSF Certified | No |
Maximum Temperature | 347 Degrees F |
Minimum Temperature | -4 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Perforation | Solid |
Halal/Kosher | Halal, Kosher |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Nylon, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 347 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- KLEIN TOOLS Pocket Knife 2-1/4-Inch Steel Coping Blade (1550-11)
- MICRO 100 Engraving Tool (RTC-250-260)
- PARAGON DIAMOND TOOLS 12'' x 1-1/4-7 Wet Core Bit Extension (EXT-12)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- VIKAN Hand Scraper, 8.1 in L, Green (40122)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- VIKAN Hand Scraper, 8.1 in L, Yellow (40126)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- 3M Rubber Squeegee, 2.75x4 1/4In, Black, PK50 (05517)
- CFC DISTRIBUTORS Replacement Stainless Steel D-Handle (K1250D)
- Vikan Hand Scrapers