Shop All Dust Pans
Vikan
Hand Held Dust Pan, Plastic, Gray, 13" W
Mfr # 566088
Zoro # G2155729
original price:
$23.67
15% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 in
- Dust Pan Color Gray
- Overall Dust Pan Depth 11 1/2 in
- Dust Pan Lid Options No Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 13 in |
Overall Dust Pan Depth | 11 1/2 in |
Dust Pan Handle Length | 5 1/2 in |
Overall Width | 13 in |
Handle Length | 5 1/2 in |
Overall Depth | 11 1/2 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Gray |
Dust Pan Lid Options | No Lid |
Item | Hand Held Dust Pan |
Specific Dust Pan Material | Polypropylene |
Features | Built-In Hang Hole, Robust Neck Joint, Sharp Edge |
Color | Gray |
Material | Polypropylene |
Tool Type | Dust Pan |
Description
Hand Held Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 5 1/2 in, Overall Width 13 in, Overall Depth 11 1/2 in, Color Gray, Features Built-In Hang Hole, Robust Neck Joint, Sharp Edge, Color Coding System Yes, Dust Pan Type Handheld Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cloth-Like Rags, 250-ct. Box (90020)
- SANITAIRE Aluminum Disturbulator, 16 In (53273)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- DURAWIPE Durawipe 700 Wiper, 960 Wipes, 24 PK (D722W)
- VIKAN Hand Held Dust Pan, Plastic, Brown, 13" W (566066)
- VIKAN Hand Held Dust Pan, Black, Polypropylene, Overall Width: 13" (56609)
- VIKAN Handheld Dust Pan, Yellow (56626)
- VIKAN Handheld Dust Pan, Green (56622)
- VIKAN Handheld Dust Pan, Black (56629)
- VIKAN Hand Held Dust Pan, Pink, Polypropylene (56601)
- Vikan Dust Pans