Shop All Squeegees
Vikan
Floor Squeegee, Straight Blade, 16" L, Brn
Mfr # 714066
Zoro # G2155659
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Frame Width | 3 in |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Connection Type | Threaded |
Squeegee Blade Material | Rubber |
Squeegee Blade Count | Single |
Features | Ultra Hygiene |
For Use With | 293766, 296266 |
Squeegee Application | Floor Squeegee |
Color | Brown |
Chemical Resistant | Yes |
Blade Material | TPE Rubber |
Frame Material | Polypropylene |
Product Type | Floor Squeegee |
Resistance Properties | Chemical Resistant |
Blade Count | 1 |
Connection Thread Type | European |
Compatible Manufacturer Part Number | 293766, 296266 |
Blade Shape | Straight |
Description
Floor Squeegee, Blade Count 1, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Corner, Floor, Table, Wall, Color Coding System Yes, Compatible Manufacturer Part Number 293766, 296266, Features Soft and Flexible Blade, Ultra Hygienic Blade, Frame Material Polypropylene, Frame Width 3 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom (904)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue (31663/29623)
- NATUR BAG Trash Bags, 8 PK (NT1025-X-00012)
- ZEP Disposable Wipes, Blue, Box, Nonwoven Cloth, 450 Wipes, 14 in x 12 in (895601)
- VIKAN VIKAN White 28" Squeegee Head (77555)
- VIKAN VIKAN White 16" Floor Squeegee (71405)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- VIKAN VIKAN White 24" Squeegee Head (77545)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (71504/29604)
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- VIKAN VIKAN Black 16" Floor Squeegee (71409)
- Vikan Squeegees