Shop All Squeegees
Vikan
Floor Squeegee, 23 5/8 in W, Straight
Mfr # 716077
Zoro # G7583080
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Application Corner, Floor, Table, Wall
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 24 in |
Blade Width | 24 in |
Frame Width | 3 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Corner, Floor, Table, Wall, Color Coding System Yes, Compatible Manufacturer Part Number 293777, 296277, Features Soft and Flexible Blade, Ultra Hygienic Blade, Frame Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 3 Section 12 Foot (1684)
- HARPER WHISK BROOM CORN 8""HW (10779)
- SIMPLEHUMAN 66 gal Open Can, Brushed, Stainless Steel (CW1490)
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, 110 Wipes, Fragranced (31759EA)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Brn (716066)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Gray (716088)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29605)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (71504/29604)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29385)
- UNGER UNGER Black/Green 1/2" Aluminum/Nylon Scraper (LH12C)
- Vikan Squeegees