Shop All Putty & Joint Knives, Spatulas, Scrapers
Vikan
Floor Scraper, Stiff, 10-1/4", SS
Mfr # 29106
Zoro # G0155023
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Stainless Steel
- Blade Length 7 in
- Overall Length 6 1/8 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 29106
- Zoro # G0155023
- Country of Origin Denmark
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 6 1/8 in |
Overall Height | 6 1/8 in |
Details
Blade Material | Stainless Steel |
Color | Yellow |
Includes | Handle |
Features | stainless-steel blade and can be used with any Vikan handle. |
Application | Non-damaging Scraper for Floors and Machines. |
Number of Pieces | 1 |
No. of Edges | 1 |
Item | Scraper |
Blade Type | Standard |
Putty Knife/Scraper Blade Flexibility | Stiff |
Nonsparking | No |
Knife / Scraper Sub-Category | Scrapers |
Handle Type | Use 2RWR1, 2RWR6, 2RWT2, or 2RWT7 (Not Included) |
Product Type | Scraper |
Non-Sparking Status | No |
Blade Flexibility | Stiff |
Blade Edge Type | Straight |
Blade Shape | Straight |
Meets/Exceeds | FDA-Approval on Materials |
NSF Certified | No |
Description
Scraper, Product Type Scraper, Blade Length 7 in, Blade Material Stainless Steel, Blade Width 10 1/4 in, Handle Material Not Applicable, Overall Height 6 1/8 in, Overall Length 6 1/8 in, NSF Certified No, FDA Compliant Yes, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 12 125)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ9)
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29105)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- VULCAN Knife Drywall Taping 8In Ergo (360213L)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (1UKF5)
- STANLEY Linoleum Flooring Knife (10-509)
- Vikan Drywall and Plastering Tools