Shop All Putty & Joint Knives, Spatulas, Scrapers
Vikan
Floor Scraper, Stiff, 10-1/4", SS
Mfr # 29105
Zoro # G0155014
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Stainless Steel
- Blade Length 7 in
- Overall Length 6 1/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29105
- Zoro # G0155014
- Country of Origin Denmark
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 6 1/8 in |
Overall Height | 6 1/8 in |
Details
Blade Material | Stainless Steel |
Color | White |
Includes | Handle |
Features | stainless-steel blade and can be used with any Vikan handle. |
Application | Non-damaging Scraper for Floors and Machines. |
Number of Pieces | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Standard |
Knife / Scraper Sub-Category | Scrapers |
Nonsparking | No |
No. of Edges | 1 |
Item | Scraper |
Handle Type | Use 2RWP9, 2RWR5, 2RWT1, or 2RWT6 (Not Included) |
Blade Edge Type | Straight |
Blade Shape | Straight |
Non-Sparking Status | No |
Blade Flexibility | Stiff |
Product Type | Scraper |
Meets/Exceeds | FDA-Approval on Materials |
NSF Certified | No |
Description
Scraper, Product Type Scraper, Blade Length 7 in, Blade Material Stainless Steel, Blade Width 10 1/4 in, Handle Material Not Applicable, Overall Height 6 1/8 in, Overall Length 6 1/8 in, NSF Certified No, FDA Compliant Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- MITUTOYO Rule, Steel (182-301)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- PROTO Flare Ratchet Wrench Set, 7 Pieces, 12 Pts (J3800A)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29106)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13030)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- HYDE 3 in. Pp Hh Stiff Chisel Scraper 06401 (6401)
- Vikan Putty & Joint Knives, Spatulas, Scrapers