Shop All Putty & Joint Knives, Spatulas, Scrapers
Vikan
Floor Scraper, Stiff, 10-1/4", SS
Mfr # 29104
Zoro # G0155005
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Stainless Steel
- Blade Length 7 in
- Overall Length 6 1/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 29104
- Zoro # G0155005
- Country of Origin Denmark
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 6 1/8 in |
Overall Height | 6 1/8 in |
Details
Blade Material | Stainless Steel |
Color | Red |
Includes | Handle |
Features | stainless-steel blade and can be used with any Vikan handle. |
Application | Non-damaging Scraper for Floors and Machines. |
Number of Pieces | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
No. of Edges | 1 |
Item | Scraper |
Blade Type | Standard |
Nonsparking | No |
Knife / Scraper Sub-Category | Scrapers |
Handle Type | Use 2RWP8, 2RWR4, 2RWR9, or 2RWT5 (Not Included) |
Blade Flexibility | Stiff |
Product Type | Scraper |
Non-Sparking Status | No |
Blade Edge Type | Straight |
Blade Shape | Straight |
Meets/Exceeds | FDA-Approval on Materials |
NSF Certified | No |
Description
Scraper, Product Type Scraper, Blade Length 7 in, Blade Material Stainless Steel, Blade Width 10 1/4 in, Handle Material Not Applicable, Overall Height 6 1/8 in, Overall Length 6 1/8 in, NSF Certified No, FDA Compliant Yes, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ratchet, 1/4 Mag Bit Ratchet x 3-1/2 (BR90)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- HOUGEN Pilot-1 in. for 7/16 to 9/16 in. 12,000-Series Cutters (10531)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29105)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29106)
- HYDE Snap Off Knife, Screw Lock, 25mm Blade (42051)
- WARNER PROGRIP® 1‐1/2" Full Flex Putty Knife (90127)
- GL ENTERPRISES Style 1-3 Spreaders - 4in, 3PK (1101)
- Vikan Putty & Joint Knives, Spatulas, Scrapers