Shop All Putty & Joint Knives, Spatulas, Scrapers
Vikan
Floor Scraper, Stiff, 10-1/4", SS
Mfr # 29103
Zoro # G0154996
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Stainless Steel
- Blade Length 7 in
- Overall Length 6 1/8 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29103
- Zoro # G0154996
- Country of Origin Denmark
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 6 1/8 in |
Overall Height | 6 1/8 in |
Details
Blade Material | Stainless Steel |
Color | Blue |
Includes | Handle |
Features | stainless-steel blade and can be used with any Vikan handle. |
Application | Non-damaging Scraper for Floors and Machines. |
Number of Pieces | 1 |
Nonsparking | No |
No. of Edges | 1 |
Item | Scraper |
Knife / Scraper Sub-Category | Scrapers |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Standard |
Handle Type | Use 2RWP7, 2RWR3, 2RWR8, or 2RWT4 (Not Included) |
Product Type | Scraper |
Blade Edge Type | Straight |
Blade Flexibility | Stiff |
Blade Shape | Straight |
Non-Sparking Status | No |
Meets/Exceeds | FDA-Approval on Materials |
NSF Certified | No |
Description
The Vikan 29103 Floor Scraper is the ideal tool for removing stubborn food debris from floors and other surfaces. Made of stainless steel, this floor scraper has a standard blade that can be used with any Vikan handle. It also has a stiff blade flexibility and measures 7 in. in length and 10 1/4 in. in width. This blue floor scraper comes with a 7 in. stainless steel blade that offers superior durability and resistance to rust and corrosion. If you want to remove stubborn food debris from your floors, this Table and Floor Scraper is the tool you will want to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- PROTO Adjustable Wrench, Alloy Steel, 12.1 in L (J712LA)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C20748)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29106)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29105)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- ALLWAY 2 in. W Plastic Flexible Putty Knife (DS20P)
- DAP Wd Flr Ntrl 8Oz (00541)
- Vikan Putty & Joint Knives, Spatulas, Scrapers