Shop All Putty & Joint Knives, Spatulas, Scrapers
Vikan
Floor Scraper, Stiff, 10-1/4", SS
Mfr # 29102
Zoro # G0154987
product price: $33.25
/ea
$33.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Stainless Steel
- Blade Length 7 in
- Overall Length 6 1/8 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29102
- Zoro # G0154987
- Country of Origin Denmark
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 6 1/8 in |
Overall Height | 6 1/8 in |
Details
Blade Material | Stainless Steel |
Color | Green |
Includes | Handle |
Features | stainless-steel blade and can be used with any Vikan handle. |
Application | Non-damaging Scraper for Floors and Machines. |
Number of Pieces | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
No. of Edges | 1 |
Blade Type | Standard |
Item | Scraper |
Knife / Scraper Sub-Category | Scrapers |
Nonsparking | No |
Handle Type | Use 2RWP6, 2RWR2, 2RWR7, or 2RWT3 (Not Included) |
Blade Shape | Straight |
Non-Sparking Status | No |
Blade Edge Type | Straight |
Product Type | Scraper |
Blade Flexibility | Stiff |
NSF Certified | No |
Meets/Exceeds | FDA-Approval on Materials |
Description
Scraper, Product Type Scraper, Blade Length 7 in, Blade Material Stainless Steel, Blade Width 10 1/4 in, Handle Material Not Applicable, Overall Height 6 1/8 in, Overall Length 6 1/8 in, NSF Certified No, FDA Compliant Yes, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 5/8" Jaw Capacity, 12" L (CMMT81624)
- PAN AMERICAN Bit, Insert, Torq-Set, 212-8 (28-708)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29106)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29105)
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- HYDE 3 in. Vs Flexible Scraper 04352 (4352)
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- Vikan Drywall and Plastering Tools