Shop All Brushes
Vikan
Deck Brush, 1-19/32" L Trim, Gray Bristle
Mfr # 706088
Zoro # G2155713
original price:
$36.00
11% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 12 in |
Handle Length | Not Included |
Brush Width | 3 in |
Bristle Length | 1 19/32 in |
Overall Length | 12 in |
Trim Length | 1 19/32 in |
Head Width | 3 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Gray |
Handle Color | Not Included |
Bristle Material | Polyester |
Item | Deck Brush |
Features | Acid Resistant |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Description
Deck Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Not Applicable, Brush Length 12 in, Handle Length Not Included, Head Width 3 in, Bristle Color Gray, Overall Length 12 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Ideal to Be Used On Cement, Epoxy, Tiles, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST PRODUCTS LTD Frost Stainless Steel Wall Mount Trash Can, 11 Gallon (326)
- MIDWEST RAKE Topping Squeegee, 24"L, 3" Blade, 66"Handle (78602)
- LIBMAN Libman Commercial 10" Stiff Sweep Lobby Broom - (1086)
- MIDWEST RAKE Squeegee Blade, 18" L, 50 to 60 mil (79871)
- VIKAN Deck Brush, 1-19/32" L Trim, Brown Bristle (706066)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Red, Plastic, 5 in L Overall (38854)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41943)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall (5380774)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, White, Plastic (30885)
- SPARTA Bottle Brush, White, Polypropylene (40000EC02)
- Vikan Brushes