Shop All Brushes
Vikan
Deck Brush, 1-19/32" L Trim, Brown Bristle
Mfr # 706066
Zoro # G2155677
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 12 in |
Handle Length | Not Included |
Brush Width | 3 in |
Bristle Length | 1 19/32 in |
Trim Length | 1 19/32 in |
Overall Length | 12 in |
Head Width | 3 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Brown |
Handle Color | Not Included |
Bristle Material | Polyester |
Item | Deck Brush |
Chemical Resistant | Yes |
Features | Acid Resistant |
Temperature Resistant | Yes |
Color Coding System | Yes |
Description
Deck Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Not Applicable, Brush Length 12 in, Handle Length Not Included, Head Width 3 in, Bristle Color Brown, Overall Length 12 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Ideal to Be Used On Cement, Epoxy, Tiles, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Green, Microfiber, PK10 (59027)
- RUBBERMAID COMMERCIAL Janitor Cart, Black, Plastic/Aluminium (FG9T7200BLA)
- WEILER 12" Deck Scrub Brush, Polypropylene Fill (44438)
- PROVON LTX12 Refill Clear Mild Foam Handwash, No Color (GOJ194102)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70394)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70626)
- VIKAN 7 1/2 in W Clean In Place Brush, Medium, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene (53743)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- VIKAN 1 7/8 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53825)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 1" ID tubes with 1/4-28 M thread & jam nut (GTC-211-1)
- Vikan Brushes