Shop All Hydraulic Hose Adapters & Plugs
Vikan
Coupling Adapter, Female, 362 psi
Mfr # 0703US
Zoro # G5526911
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/2 in x 3/4 in
- Fitting Connection Type GHT x Remco
- Max. Working Pressure @ 70 F 362 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 0703US
- Zoro # G5526911
- UPC # 812904021926
- Country of Origin Denmark
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1 61/64 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Garden Hose Adapter |
Fitting Movement | Rigid |
Fitting Material | Brass x Brass |
Fitting Connection Type | GHT x Remco |
Max. Working Pressure @ 70 F | 362 psi |
Operating Temp. Range | 250 Degrees F |
Material | Brass |
Coupling Description | Female |
Use With | Mfr. No. 2991Q, 2973Q, 7056Q, 9324 |
Connection | Standard Hose to Waterfed Tool |
Max. Pressure | 362 psi |
Hose Fitting A Connection Type | Coupling |
For Hose I.D. | 1 1/32 in |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Female |
Number of Outlets | 2 |
Hose Fitting B Connection Type | Garden Hose |
Finish/Coating | Chrome Plated |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 1 1/32 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Coupling, Hose Fitting B Connection Type Garden Hose, Fitting Material Brass x Brass, Overall Length 1 61/64 in, Number of Outlets 2, 362 psi
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35BS15H X 5/8)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- VIKING Rack Gear, Viking (11402W)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- BRENNAN INDUSTRIES Fittings, 1/4" Male- 1/4" Female Swivel S (FS6602-04-04-04-FG)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- TOMPKINS Hydraulic Fitting-International04MJ-02MBSPP (3800-04-02)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FOR-GP (GPFF2406-04-04-04FB)
- Vikan Hydraulic Hoses & Fittings