Shop All Squeegee Parts
Vikan
Color Coded Handle, SS, Blue, 59-1/2 in.
Mfr # 29393
Zoro # G5456771
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 59-1/2"
- Material Stainless Steel
- Broom Handle Length 60 in
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29393
- Zoro # G5456771
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Length | 59-1/2" |
Broom Handle Length | 60 in |
Dia. | 1-1/4" |
Handle Length | 60 in |
Maximum Length | 60 in |
Handle Diameter | 1 1/4 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Stainless Steel, Handle Length 60 in, Handle Diameter 1 1/4 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 60 in, Handle Style Straight, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Gray/Red, Polypropylene (5CJH7)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- PROTEAM Power Nozzle, 12" (105879)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77349)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- VIKAN Squeegee Head, Green, 24"L (77642)
- VIKAN Squeegee Head, Blue, 24"L (77643)
- VIKAN Repl. Squeegee Blade, 20"L, Foam Rubber (77735)
- VIKAN Repl. Squeegee Blade, 24"L, Foam Rubber (77745)
- UNGER Ninja Aluminum Squeegee Channel 18 Inch (AC450)
- Vikan Squeegee Parts