Shop All Squeegee Parts
Vikan
Color Coded Handle, Fibrglass, Black, 59 in
Mfr # 29389
Zoro # G8596043
original price:
$41.02
15% off
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 59"
- Material Fiberglass
- For Use With Remco/Vikan Color-Coded Squeegees, Brooms and Brushes
- Broom Connection Type European Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 29389
- Zoro # G8596043
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Length | 59" |
Broom Handle Length | 59 in |
Dia. | 1-1/4" |
Handle Length | 59 in |
Maximum Length | 59 in |
Handle Diameter | 1 1/4 in |
Details
Color | Black |
Material | Fiberglass |
For Use With | Remco/Vikan Color-Coded Squeegees, Brooms and Brushes |
Broom Connection Type | European Thread |
Broom Handle Color | Black |
Broom Handle Material | Fiberglass |
Broom Handle Tip Material | Plastic |
Item | Color Coded Handle |
Features | Dish Washer Safe |
Product Type | Color Coded Handle |
Connection Thread Type | European |
Handle Color | Black |
Handle Connection Type | Threaded |
Grip Material | Polypropylene |
Handle Style | Fixed |
Tool Type | Broom Handle |
Handle Material | Fiberglass |
Handle Tip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Black, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Brush Mount For Nilfisk/Advance 30034A (GBR0NP9200)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- LIBMAN 9 in. W X 13 in. L Wet Cotton Mop Refill (975)
- PACIFIC BLUE BASIC Single Fold Paper Towels, Natural, 16 PK (GPC23504)
- VIKAN Squeegee Head, Blue, 24"L (77643)
- VIKAN Squeegee Head, Green, 24"L (77642)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77315)
- VIKAN Repl. Squeegee Blade, 20"L, Foam Rubber (77735)
- VIKAN VIKAN Black 20" Replacement Squeegee Blade (77739)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77348)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- Vikan Squeegee Parts