Shop All Handles, Frames and Braces
Vikan
Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene
Mfr # 29664
Zoro # G8346724
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 25 1/2 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Red
- Broom Handle Tip Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29664
- Zoro # G8346724
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 25 1/2 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 25 1/2 in |
Maximum Length | 25 1/2 in |
Details
Handle Material | Polypropylene |
Handle Color | Red |
Item | Color Coded Handle |
Broom Handle Tip Material | Polypropylene |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Broom Handle Material | Polypropylene |
Broom Handle Color | Red |
Features | Color Coding System |
Broom Connection Type | European Thread |
Color | Red |
Product Type | Color Coded Handle |
Handle Tip Material | Polypropylene |
Connection Thread Type | European |
Handle Style | Fixed |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 25 1/2 in, Handle Diameter 1 1/4 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 25 1/2 in, Handle Style Fixed, Color Coding System Yes, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- STINGER 2.5 Gal. 1.75-Peak HP Compact Wet/Dry Shop Vacuum with Filter Bag, Hose and Accessories (HD2025)
- DIVERSEY Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2 (DVO93172650)
- DEB Hand Cleanser Cartridge, 6 PK (PN98318706)
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29395)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- VIKAN 50" Color Coded Handle, 1 in Dia, Blue, Aluminum (29583)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29384)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- REMCO 36" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6036)
- Vikan Handles, Frames and Braces