Shop All Handles, Frames and Braces
Vikan
Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene
Mfr # 29683
Zoro # G8347074
original price:
$24.69
7% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 39 1/2 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Blue
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29683
- Zoro # G8347074
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 39 1/2 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 39 1/2 in |
Maximum Length | 39 1/2 in |
Details
Handle Material | Polypropylene |
Handle Color | Blue |
Item | Color Coded Handle |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Broom Handle Material | Polypropylene |
Features | Color Coding System |
Color | Blue |
Broom Handle Tip Material | Polypropylene |
Broom Connection Type | European Thread |
Broom Handle Color | Blue |
Product Type | Color Coded Handle |
Handle Tip Material | Polypropylene |
Connection Thread Type | European |
Handle Style | Fixed |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 39 1/2 in, Handle Diameter 1 1/4 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 39 1/2 in, Handle Style Fixed, Color Coding System Yes, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Sunny Streakless, Clean, 5-Gallon pail (21400-0000005)
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- MRS. MEYERS CLEAN DAY Clean Day Peony Scent Liquid Dish Soap 16 oz (70060)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC8)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29358)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29662)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29629)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- BIOFIBER 34" to 60" Dust Mop Handle, Gray, Aluminum (TH-BF60)
- Vikan Handles, Frames and Braces