Shop All Handles, Frames and Braces
Vikan
Broom Handle, Lime, Plastic
Mfr # 296277
Zoro # G7480284
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Plastic
- Handle Color Lime
- Broom Connection Type Threaded
- Broom Handle Tip Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 296277
- Zoro # G7480284
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Broom Handle Length | 59 in |
Details
Handle Material | Plastic |
Handle Color | Lime |
Item | Broom Handle |
Broom Connection Type | Threaded |
Broom Handle Tip Material | Polypropylene |
Broom Handle Material | Plastic |
For Use With | Remco/Vikan Squeegee, Brooms, Brushes |
Features | FDA Compliant |
Color | Lime |
Broom Handle Color | Lime |
Product Type | Broom Handle |
Accessory Type | Broom Handle |
Tool Type | Broom Handle |
Handle Tip Material | Polypropylene |
Handle Connection Type | Threaded |
Description
Broom Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Plastic, Handle Length 59 in, Handle Color Lime, Handle Tip Material Polypropylene, Color Coding System Yes, Features FDA Compliant, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Polypropylene Brush (1037277)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- VIKAN Handle, 1 1/2 in Dia, Gray, Polypropylene (296288)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29832)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29358)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29626)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29384)
- PERFECT CLEAN 140 cm Handle Aluminum Gray, 140cm, Aluminum (HKN83140-GY)
- Vikan Handles, Frames and Braces