Shop All Handles, Frames and Braces
This Product is Discontinued
Vikan
Broom Handle, Lime, Aluminum (Discontinued)
Mfr # 293777
Zoro # G7484213
This Product is Discontinued
Key Features
- Handle Length 59 in
- Handle Material Aluminum
- Handle Color Lime
- Features FDA Compliant
- Broom Handle Length 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 293777
- Zoro # G7484213
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Broom Handle Length | 59 in |
Details
Handle Material | Aluminum |
Handle Color | Lime |
Item | Broom Handle |
Features | FDA Compliant |
For Use With | Remco/Vikan Squeegee, Brooms, Brushes |
Broom Connection Type | Threaded |
Color | Lime |
Broom Handle Tip Material | Polypropylene |
Broom Handle Material | Aluminum |
Broom Handle Color | Lime |
Product Type | Broom Handle |
Accessory Type | Broom Handle |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Description
Broom Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Color Lime, Handle Tip Material Polypropylene, Color Coding System Yes, Features FDA Compliant, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.