Shop All Handles, Frames and Braces
Vikan
Broom Handle, Lime, Aluminum
Mfr # 293577
Zoro # G7483732
original price:
$35.50
26% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Aluminum
- Handle Color Lime
- Features FDA Compliant
- Broom Handle Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 293577
- Zoro # G7483732
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Broom Handle Length | 51 in |
Details
Handle Material | Aluminum |
Handle Color | Lime |
Item | Broom Handle |
Features | FDA Compliant |
Broom Handle Material | Aluminum |
Broom Handle Color | Lime |
Color | Lime |
Broom Connection Type | Threaded |
Broom Handle Tip Material | Polypropylene |
For Use With | Remco/Vikan Squeegee, Brooms, Brushes |
Product Type | Broom Handle |
Accessory Type | Broom Handle |
Handle Tip Material | Polypropylene |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Description
Broom Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Color Lime, Handle Tip Material Polypropylene, Color Coding System Yes, Features FDA Compliant, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, 6 Pack (26601)
- HOOVER Vacuum Filter, 3-1/2" L, 8" H (2KE2110000)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- FEDPRO Tub O Towels Carpet Wipes, 40PK (FPRTW40CP)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29662)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29621)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29628)
- VIKAN Handle, Brown, Aluminum (293566)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Red, Aluminum (29594)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29385)
- UNGER Handle, Mop (Alum, 55") (MH14G)
- Vikan Handles, Frames and Braces