Shop All Brushes
Vikan
9 in W Clean In Place Brush, Soft, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene
Mfr # 53713
Zoro # G5787022
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Soft
- Bristle Color Blue
- Brush Length 20 in
- Handle Length 4 1/2 in
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 20 in |
Handle Length | 4 1/2 in |
Brush Width | 9 in |
Bristle Length | 4 3/8 in |
Brush Dia. | 4 13/32 in |
Overall Length | 20 in |
Trim Length | 4 13/32 in |
Brush Diameter | 4.41 in |
Details
Bristle Firmness | Soft |
Bristle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Clean In Place Brush |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | Fda Compliant |
Handle Type | Adjustable |
Application | Pipes and Ducting |
Temperature Resistant | Yes |
Grip Material | Polypropylene |
Handle Style | Straight |
Description
Clean In Place Brush, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 4.41 in, Brush Length 20 in, Handle Length 4 1/2 in, Bristle Color Blue, Chemical Resistant Yes, Application Pipes and Ducting, Bristle Firmness Soft, Bristle Length 4 3/8 in, Brush Width 9 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 20 7/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 700 ml Foam Hand Soap Refill Cartridge (8716-04)
- SWIFFER Swiffer Cloth Max, Disposable, 9, White, PK 6 (PGC37109CT)
- DAWN DISHSPRAY LVNDR 16OZ (80718727)
- I-MOP Battery Set, with Left/Right Hand Battery (9017896)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Red, Plastic (41864)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Brown, Polypropylene (458966)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, White, Polypropylene (53725)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70395)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53913)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-542CO-QC-DB)
- Vikan Brushes