Shop All Brooms
Vikan
9 in Sweep Face Broom Head, Synthetic, White
Mfr # 29165
Zoro # G3037388
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 in
- Bristle Length 7 in
- Bristle Material Polypropylene
- Bristle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 7 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 9 in |
Details
Bristle Type | Synthetic |
Sweep Face | 9 in |
Bristle Material | Polypropylene |
Bristle Color | White |
Block Material | Plastic |
Handle Color | No Handle |
Item | Broom Head |
Broom Handle Material | No Handle |
Features | Acid Resistant |
Chemical Resistant | Yes |
For Use With | 29355, 29375, 29605, 29625 |
Broom Grade | Heavy-Duty |
Broom Handle Color | No Handle |
Handle Connection Type | European Threaded |
Handle Tip Material | No Handle |
For Surface Texture | Any Surface |
Connection Thread Type | European |
Description
Broom Head, Bristle Material Polyester, Sweep Face 11 1/2 in, Bristle Color White, Block Material Plastic, Handle Length No Handle, Handle Material No Handle, Handle Color No Handle, Handle Connection Type Threaded, Chemical Resistant Yes, Features Soft Split Bristles, Sweep Dust, Flour, Powdered Sugar, For Use With 29355, 29375, 29605, 29625, Tool Type Broom Head, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1-1/8” X 72” Wood Handle, Tapered End, 12PK (HD72T)
- NOBLE CHEMICAL Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner (999GRIDDLKLN)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 20 gal. per Pkg, Oil, White, 100 Pack (WPF100M)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L011)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Green (29162)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Black (29149)
- VIKAN 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue (31733)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- LAITNER BRUSH Broom Lobby Corn (474)
- Vikan Brooms