Shop All Brooms
Vikan
9 in Sweep Face Broom Head, Soft, Synthetic, Red
Mfr # 29164
Zoro # G3037336
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 in
- Bristle Length 7 in
- Bristle Material Synthetic
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 7 in |
Broom Handle Diameter | No Handle |
Trim Length | 7 in |
Broom Handle Length | No Handle |
Block Size | 9 in |
Block Width | 24.5 in |
Block Depth | 1 3/4 in |
Description
Angle Broom Head, Bristle Material Polyester, Synthetic, For Surface Texture Multi-Surface, Sweep Face 11 1/2 in, Bristle Length 7 in, Bristle Color Red, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 29354, 29374, 29604, 29624, Tool Type Broom Head, Block Depth 1 3/4 in, Block Width 11 1/2 in, Surface Type Dry, Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 9 Gallon Dual-Battery Wet/Dry Shop Vacuum (Tool Only) (0920-20)
- CREATIVITY STREET Wood, Metal Spring WoodCrafts Natural Mini Clothespins Natural (PAC367201)
- WORKSHOP WET/DRY VACS 1-7/8-Inch Wet/Dry Dusting Brush Attachment for 1-7/8-Inch Vac Hose (WS17801A)
- LEISURE CRAFT 32 gal Trash Can, Red, 9 Gauge Metal (32EXP-RED)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Blue (29163)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Black (29169)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Gray (317488)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- Vikan Brooms