Shop All Brooms
Vikan
9 in Sweep Face Broom Head, Soft, Synthetic, Green
Mfr # 29162
Zoro # G3037257
original price:
$31.99
23% off
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 in
- Bristle Length 7 in
- Bristle Material Synthetic
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 7 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Trim Length | 7 in |
Block Size | 9 in |
Block Depth | 1 3/4 in |
Block Width | 6 in |
Description
Angle Broom Head, Bristle Material Polyester, Synthetic, For Surface Texture Multi-Surface, Sweep Face 11 1/2 in, Bristle Length 7 in, Bristle Color Green, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 29352, 29372, 29602, 29622, Tool Type Broom Head, Block Depth 1 3/4 in, Block Width 11 1/2 in, Surface Type Dry, Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Carbon Cure - Gallon (1431172)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP535)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Blue (29163)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (31662)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Pink (31791)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- LIBMAN Libman Commercial 36" Smooth Sweep Push Broom - Brace Handle - 850 (850)
- Vikan Brooms