Shop All Brooms
Vikan
9 in Sweep Face Broom Head, Soft, Synthetic, Blue
Mfr # 29163
Zoro # G3037327
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 in
- Bristle Length 7 in
- Bristle Material Polypropylene
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 7 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Depth | 1 3/4 in |
Block Width | 9 in |
Description
Angle Broom Head, Bristle Material Polyester, Synthetic, For Surface Texture Multi-Surface, Sweep Face 11 1/2 in, Bristle Length 7 in, Bristle Color Blue, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 29353, 29373, 29603, 29623, Tool Type Broom Head, Block Depth 1 3/4 in, Block Width 11 1/2 in, Surface Type Dry, Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue/White, Cotton/Synthetic (FGA41206WH00)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- CRC Pro Series Parts Cleaner and Degreaser 18 oz Liquid (1751863)
- CITRUS MAGIC Fresh Orange Scent Air Freshener Spray 3 oz Aerosol (612112749-6PK)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Green (29162)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, White (31665)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Purple (31738)
- VIKAN Angle Cut Lobby Broom, Red (31054)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Green (29142)
- Vikan Brooms