Shop All Handles, Frames and Braces
Vikan
9 in Pad Holder, Orange
Mfr # 55007
Zoro # G8595413
original price:
$38.18
13% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/4 in
- Length 9 in
- Color Orange
- Material Nylon/Polypropylene/Stainless Steel
- Series 5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 55007
- Zoro # G8595413
- Country of Origin Lithuania
- Category Handles, Frames and Braces
Dimensions
Width | 3 3/4 in |
Length | 9 in |
Overall Length | 9 1/8 in |
Overall Width | 3 3/4 in |
Details
Item | Pad Holder |
Color | Orange |
Material | Nylon/Polypropylene/Stainless Steel |
Series | 5500 |
Product Type | Swivel Pad Holder |
Compatible with Manufacturer Part Number | 5523-10pk, 5524-10pk, 5525-10pk |
Description
Pad Holder, Overall Length 9 1/8 in, Overall Width 3 3/4 in, Material Nylon/Polypropylene/Stainless Steel, Color Orange, Compatible with Manufacturer Part Number 5523-10pk, 5524-10pk, 5525-10pk, Compatible with Grainger Part Number 3LFV1, 3LFV3, 3LFV5, Includes Not Applicable, Product Type Swivel Pad Holder, Series 5500, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL HVRPWR 40V Cordless Backpack Vacuum, 6 qt Tank Capacity, Black/Red (CH93619)
- POLAR PLASTICS Construction Film, 12x200, 1.5mil, Clear (C1215)
- SPRAYWAY Cleaner Glass Blue Liquid 32Oz (SW5000R)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29625)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29365)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29685)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29382)
- VIKAN 755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel (53515)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- WEILER 24" Dust Mop Frame, Heavy-Duty (75137)
- Vikan Handles, Frames and Braces