Shop All Brushes
Vikan
9-1/4" Polyester Grout Brush
Mfr # 70406
Zoro # G7802378
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grout Brush
- Bristle Firmness Stiff
- Brush Length 9 1/4 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/4 in |
Handle Length | Not Included |
Brush Width | 1 1/2 in |
Bristle Length | 1 5/8 in |
Overall Length | 9 1/4 in |
Trim Length | 1 5/8 in |
Head Width | 1 1/2 in |
Details
Brush Type | Grout Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Not Included |
Bristle Material | Polyethylene |
Brush Handle Style | Replacement Brush Head |
Item | Grout Brush Head |
Color | Yellow |
Features | 225mm Length; 90mm Height; 35mm Width; Very Hard Bristle Stiffness |
Color Coding System | Yes |
Application | Wet |
Surface Type | Wet |
Connection Thread Type | European |
Tool Type | Grout Brush Head |
Handle Connection Type | Threaded |
Description
Grout Brush Head, Tool Type Grout Brush Head, Bristle Material Polyethylene, Brush Length 9 1/4 in, Bristle Firmness Stiff, Bristle Color Yellow, FDA Compliant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Blue (29163)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- BRILLO Sno Bol 24 Oz. Toilet Bowl Cleaner (32224)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Bag (R2-W50-10BG)
- VIKAN 9-1/4" Polyester Grout Brush (70405)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- VIKAN 9-1/4" Polyester Grout Brush (70403)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Red, Plastic, 10 in L Overall (41794)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- Vikan Brushes